Wiremold (Legrand) 5700 Series Raceway Fittings | Graybar Store
Wiremold (Legrand) - 5700 Series Raceway Fittings
+ / - Hover over image to Zoom
Other Views

    5700 Series Raceway Fittings

    Manufacturer: Wiremold (Legrand)
         

    For joining and supporting lengths of V500 or 700 Series raceway

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Material Finish
    Color
    Price
    5782
    88279448
    1/2 in.
    Female box connector
    Galvanized
    $
    7
    .68
    2 Ea
    /
    Package
    88279448
    Size
    1/2 in.
    Fitting Type
    Female box connector
    Material Finish
    Galvanized
    Color
    $
    7
    .68
    2 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5781
    88279446
    1/2 in.
    male box connector
    Galvanized
    $
    7
    .40
    2 Ea
    /
    Package
    88279446
    Size
    1/2 in.
    Fitting Type
    male box connector
    Material Finish
    Galvanized
    Color
    $
    7
    .40
    2 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5791
    97221431
    1/2 in.
    EMT Connector
    Steel
    $
    3
    .76
    /
    EA
    97221431
    Size
    1/2 in.
    Fitting Type
    EMT Connector
    Material Finish
    Color
    Steel
    $
    3
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5701
    88279388
    2 in.
    Coupling
    Galvanized
    $
    0
    .52
    /
    EA
    88279388
    Size
    2 in.
    Fitting Type
    Coupling
    Material Finish
    Galvanized
    Color
    $
    0
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279448 SKU, 88279448 ANALYTICS...
    Material Finish
    Galvanized
    Color
    Price
    $
    7
    .68
    2 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279446 SKU, 88279446 ANALYTICS...
    Material Finish
    Galvanized
    Color
    Price
    $
    7
    .40
    2 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97221431 SKU, 97221431 ANALYTICS...
    Material Finish
    Color
    Steel
    Price
    $
    3
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279388 SKU, 88279388 ANALYTICS...
    Material Finish
    Galvanized
    Color
    Price
    $
    0
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available