Phoenix Contact 5650114 5650114 | Graybar Store
Phoenix Contact - 5650114 - 5650114
+ / - Hover over image to Zoom
Other Views

    5650114

    Manufacturer: Phoenix Contact
    Manufacturer #: 5650114
    SKU: 99536100
    $50.27
    Checking Pricing
         
    Poles:1
    Amperage Rating:3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5650114
    • Amperage Rating 3 A
    • Poles 1
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    TMC Amperage Rating: 3 A, Poles: 1