3M 5635K Cold Shrink QT-II Termination Kit | Graybar Store
3M - Cold Shrink QT-II Termination Kit - 5635K
+ / - Hover over image to Zoom
Other Views

    Cold Shrink QT-II Termination Kit

    Manufacturer: 3M
    Manufacturer #: 5635K
    SKU: 88176094
    $630.06
    Checking Pricing
         
    Length:12 in.
    Wire Range:2/0 AWG to 350 kcmil (15 kV, 133 Percent); 250 to 600 (8 kV, 133 Percent) kcmil; 3/0 AWG to 500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5635K
    • Application Outdoor; Solid Dielectric Cable Insulations; Tape Shield Power Cables; Unishield Power Cables; Wire Shield Power Cables
    • Length 12 in.
    • Materials Silicone Rubber
    Product Overview:
    Cable Termination Kit, 5 to 15 kv, Tape Shielded, Unshielded Shielded, Wire Shielded Cable, 3 Termination(s), Silicone Rubber Insulator Material, (4) Skirted Insulator, 300 to 750 kcmil, 250 to 600 kcmil, 3/0 AWG to 500 kcmil, 2/0 AWG to 350 kcmil