3M 5633K Cold Shrink QT-II Termination Kit | Graybar Store
3M - Cold Shrink QT-II Termination Kit - 5633K
+ / - Hover over image to Zoom
Other Views

    Cold Shrink QT-II Termination Kit

    Manufacturer: 3M
    Manufacturer #: 5633K
    SKU: 88176093
    $578.71
    Checking Pricing
         
    Length:12 in.
    Wire Range:1/0 to 4/0 (8 kV, 133 Percent) AWG; 2 to 3/0 (15 kV, 100 Percent) AWG; 2/0 AWG to 250 kcmil (5 kV,
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5633K
    • Application Outdoor; Solid Dielectric Cable Insulations; Tape Shield Power Cables; Unishield Power Cables; Wire Shield Power Cables
    • Length 12 in.
    • Materials Silicone Rubber
    Product Overview:
    3M™ 5630K Cold Shrink QT-II Indoor Termination Kit, Application: Outdoor; Solid Dielectric Cable Insulations; Tape Shield Power Cables; Unishield Power Cables; Wire Shield Power Cables, Silicone Rubber, Wire Range: 1/0 to 4/0 (8 kV, 133%) AWG; 2