3M 5623K Cold Shrink QT-II Indoor Termination Kit | Graybar Store
3M - Cold Shrink QT-II Indoor Termination Kit - 5623K
+ / - Hover over image to Zoom
Other Views

    Cold Shrink QT-II Indoor Termination Kit

    Manufacturer: 3M
    Manufacturer #: 5623K
    SKU: 88176090
    $341.55
    Checking Pricing
         
    Length:11 in.
    Wire Range:1 to 3/0 (8 kV, 133 Percent) AWG; 1/0 to 4/0 (5 kV, 133 Percent) AWG; 1/0 to 4/0 (8 kV, 100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5623K
    • Application 5, 8, and 15 kV Classes; Buses; Contaminated and Non-Contaminated Indoor (Weather-Protected) Locations; Free-Hanging or Bracket-Mounting
    • Length 11 in.
    • Materials Silicone Rubber
    • Wire Range 1 to 3/0 (8 kV, 133 Percent) AWG; 1/0 to 4/0 (5 kV, 133 Percent) AWG; 1/0 to 4/0 (8 kV, 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Termination Kit, 5 to 15 kv, Tape Shielded, Unshielded, Wire Shielded Cable, 2/0 AWG to 250 kcmil, 1/0 to 4/0 AWG , 1 to 3/0 AWG, 4 to 2/0 AWG, 4 to 1 AWG Conductor, 3 Termination(s), Rubber Insulator, Tubular Insulator