Fire-Lite Alarms 5601P 5600 Series Mechanical Heat Detectors, 12/24 VDC, Two-Wire | Graybar Store
Fire-Lite Alarms - 5600 Series Mechanical Heat Detectors, 12/24 VDC, Two-Wire - 5601P
+ / - Hover over image to Zoom
Other Views

    5600 Series Mechanical Heat Detectors, 12/24 VDC, Two-Wire

    Manufacturer: Fire-Lite Alarms
    Manufacturer #: 5601P
    SKU: 25405086
    $13.36
    Checking Pricing
         
    Temp. Rating:135 F
    Color:white
    Power Source:12/24 VDC, Two-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fire-Lite Alarms
    • Manufacturer # 5601P
    • Color white
    • Power Source 12/24 VDC, Two-Wire
    • Temp. Rating 135 F
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fixed and Rate Of Rise Normally Open Heat Detector; 85 DB At 10 ft Loudness, Octagonal Backbox/Single-Gang Back Box Mount, White
    • Dimension: 4.570 Inch Width x 1.690 Inch Depth x 4.570 Inch Height
    • Easy-to-read alphanumeric identification of detector type and temperature rating
    • Low-profile design to coordinate with room aesthetics