Panduit PLT1.5I-M10 5.60 L x 0.142 in. W Pan Ty® White Nylon Plenum Rated Intermediate Cable Ties (1000) | Graybar Store
Panduit - 5.60 L x 0.142 in. W Pan Ty® White Nylon Plenum Rated Intermediate Cable Ties (1000) - PLT1.5I-M10
+ / - Hover over image to Zoom
Other Views

    5.60 L x 0.142 in. W Pan Ty® White Nylon Plenum Rated Intermediate Cable Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: PLT1.5I-M10
    SKU: 98291656
    $71.26
    Checking Pricing
         
    Color:White
    Packaging:1000
    Length:5.60 in.
    Bundle Diameter (Inches):1.38
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT1.5I-M10
    • Color White
    • Bundle Diameter (Inches) 1.38
    • Length 5.60 in.
    Product Overview:
    Pan Ty® white nylon 5.60 L x 0.142 in. W plenum rated intermediate cable ties. Tensile strength 40 lb. Max. bundle diameter 1.38 in. Package of 1000.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC