Panduit PLT1.5I-C 5.60 L x 0.142 in. W Pan Ty® Natural Nylon Plenum Rated Intermediate Cable Ties (100) | Graybar Store
Panduit - 5.60 L x 0.142 in. W Pan Ty® Natural Nylon Plenum Rated Intermediate Cable Ties (100) - PLT1.5I-C
+ / - Hover over image to Zoom
Other Views

    5.60 L x 0.142 in. W Pan Ty® Natural Nylon Plenum Rated Intermediate Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PLT1.5I-C
    SKU: 88199529
    $14.59
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:5.60 in.
    Bundle Diameter (Inches):1.38
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT1.5I-C
    • Color Natural
    • Bundle Diameter (Inches) 1.38
    • Length 5.60 in.
    Product Overview:
    Pan Ty® natural nylon 5.60 L x 0.142 in. W plenum rated intermediate cable ties. Tensile strength 40 lb. Max. bundle diameter 1.38 in. Package of 100.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC