Thomas and Betts L-5-30-0-M 5.60 L x 0.13 in. W UV Black Nylon Catamount® General Purpose Intermediate Cable Ties (1000) | Graybar Store
Thomas and Betts - 5.60 L x 0.13 in. W UV Black Nylon Catamount® General Purpose Intermediate Cable Ties (1000) - L-5-30-0-M
+ / - Hover over image to Zoom
Other Views

    5.60 L x 0.13 in. W UV Black Nylon Catamount® General Purpose Intermediate Cable Ties (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-5-30-0-M
    SKU: 99524823
    $0.05
    Checking Pricing
         
    Color:UV Black
    Bundle Diameter (Inches):1.25
    Packaging:1000
    Length:5.60 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-5-30-0-M
    • Color UV Black
    • Bundle Diameter (Inches) 1.25
    • Length 5.60 in.
    Product Overview:
    Catamount® Series 30/40 UV black 6.6 nylon 5.60 L x 0.13 in. W intermediate cable ties. Tensile strength 30 lb. Max. bundle diameter 1.25 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F