GE Lighting FLE55HT5/2/SW/BX 55W Compact Fluorescent, T5 | Graybar Store
GE Lighting - 55W Compact Fluorescent, T5 - FLE55HT5/2/SW/BX
+ / - Hover over image to Zoom
Other Views

    55W Compact Fluorescent, T5

    Manufacturer: GE Lighting
    Manufacturer #: FLE55HT5/2/SW/BX
    SKU: 25311788
    $19.43
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:3800
    Packaging:4 Per Case
    Rated Life (Hour):8000
    Wattage:55
    Alternate Manufacturer Part No.:78965
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE55HT5/2/SW/BX
    • Alternate Manufacturer Part No. 78965
    • Base Type Medium
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 3800
    Product Overview:
    GE energy smart® spiral® CFL 55 watt T5 spiral 1-pack.