3M 5553 Cold Shrink Rubber Splice Kit | Graybar Store
3M - Cold Shrink Rubber Splice Kit - 5553
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Rubber Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5553
    SKU: 88176064
    $800.11
    Checking Pricing
         
    Length:23 in.
    Wire Range:500 to 1000 (Aluminum) kcmil; 500 to 1000 (Copper) kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5553
    • Application Aluminum Conductors; Copper Conductors; Direct Burial; In-Line Splicing for 5/8 kV Shielded Power Cables; Indoor/Outdoor; Solid Dielectric (XLP,
    • Length 23 in.
    • Materials Cold Shrink Rubber
    Product Overview:
    Cold Shrink Splice Kit, 5/8 kv, Tape Shielded, Unshielded, Wire Shielded Cable, 1 Conductor(s), Cold Shrink Tube, Rubber Insulator, 500 to 1000 kcmil (Aluminum/Copper) Conductor, 3 Splice(s), 5550 Model