3M 5552 Cold Shrink Splice Kit | Graybar Store
3M - Cold Shrink Splice Kit - 5552
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5552
    SKU: 88176063
    $968.94
    Checking Pricing
         
    Length:21 in.
    Wire Range:4/0 AWG to 400 kcmil (Aluminum); 4/0 AWG to 500 kcmil (Copper)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5552
    • Application Aluminum Conductors; Copper Conductors; Direct Burial; In-Line Splicing for 5/8 kV Shielded Power Cables; Indoor/Outdoor; Solid Dielectric (XLP,
    • Length 21 in.
    • Materials Cold Shrink Rubber
    Product Overview:
    Cold Shrink Splice Kit, 5/8 kv, Tape Shielded, Unshielded, Wire Shielded Cable, 1 Conductor(s), Cold Shrink Tube, Rubber Insulator, 4/0 AWG to 400 kcmil (Aluminum), 4/0 AWG to 500 kcmil (Copper) Conductor, 3 Splice(s)