3M 5551 Cold Shrink Rubber Splice Kit | Graybar Store
3M - Cold Shrink Rubber Splice Kit - 5551
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Rubber Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5551
    SKU: 88176062
    $787.50
    Checking Pricing
         
    Length:19 in.
    Wire Range:6 to 3/0 (Aluminum) AWG; ‎6 to 4/0 (Copper) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5551
    • Application Aluminum Conductors; Copper Conductors; Direct Burial; In-Line Splicing for 5/8 kV Shielded Power Cables; Indoor/Outdoor; Solid Dielectric (XLP,
    • Length 19 in.
    • Materials Cold Shrink Rubber
    Product Overview:
    Cold Shrink Splice Kit, 5/8 kv, Tape Shielded, Unshielded, Wire Shielded Cable, 1 Conductor(s), Cold Shrink Tube, Rubber Insulator, 6 to 4/0 AWG (Copper), 6 to 3/0 AWG (Aluminum) Conductor, 3 Splice(s), 5550 Model