Edwards Signaling 5531M-24N5 5531M Series Adaptatone, 120 Volt AC/24 Volt DC | Graybar Store
Edwards Signaling - 5531M Series Adaptatone, 120 Volt AC/24 Volt DC - 5531M-24N5
+ / - Hover over image to Zoom
Other Views

    5531M Series Adaptatone, 120 Volt AC/24 Volt DC

    Manufacturer: Edwards Signaling
    Manufacturer #: 5531M-24N5
    SKU: 99505505
    $1,348.45
    Checking Pricing
         
    Voltage Rating:120 Volt AC/24 Volt DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 5531M-24N5
    • Voltage Rating 120 Volt AC/24 Volt DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey adaptatone 120V 4 input (24VDC), 110 DB At 10ft.