Edwards Signaling 5530M-120N5 5530M Series Adaptatone,120 Volt | Graybar Store
Edwards Signaling - 5530M Series Adaptatone,120 Volt - 5530M-120N5
+ / - Hover over image to Zoom
Other Views

    5530M Series Adaptatone,120 Volt

    Manufacturer: Edwards Signaling
    Manufacturer #: 5530M-120N5
    SKU: 99505499
    $956.92
    Checking Pricing
         
    Watts:15
    Voltage Rating:120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 5530M-120N5
    • Watts 15
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single output 15 Watt 120 V AC input activation, grey.