Edwards Signaling 5530M-24N5 5530M Series Adaptatone, 24 Volt | Graybar Store
Edwards Signaling - 5530M Series Adaptatone, 24 Volt - 5530M-24N5
+ / - Hover over image to Zoom
Other Views

    5530M Series Adaptatone, 24 Volt

    Manufacturer: Edwards Signaling
    Manufacturer #: 5530M-24N5
    SKU: 99505497
    $930.93
    Checking Pricing
         
    Watts:15
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 5530M-24N5
    • Watts 15
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single output 15 Watt 24 V DC input activation, grey.