Edwards Signaling General Purpose Bell | Graybar Store
Edwards Signaling - General Purpose Bell
+ / - Hover over image to Zoom
Other Views

    General Purpose Bell

    Manufacturer: Edwards Signaling
         

    Signal is suitable for industrial applications that requires high decibel output and microprocessor reliability. It is an ideal choice for emergency warning systems, plant evacuation and security intrusion alarms and paging signals.

    • Manufacturer Edwards Signaling
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Watts
    Voltage Rating
    Additional Features
    Amps
    Voltage (Volts)
    Volume
    Color
    Price
    5530M-120N5
    99505499
    15
    120 V AC
    $
    956
    .92
    /
    EA
    99505499
    Watts
    15
    Voltage Rating
    120 V AC
    Additional Features
    Amps
    Voltage (Volts)
    Volume
    Color
    $
    956
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5530M-24N5
    99505497
    15
    24 V DC
    $
    930
    .93
    /
    EA
    99505497
    Watts
    15
    Voltage Rating
    24 V DC
    Additional Features
    Amps
    Voltage (Volts)
    Volume
    Color
    $
    930
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99505499 SKU, 99505499 ANALYTICS...
    Additional Features
    Amps
    Voltage (Volts)
    Volume
    Color
    Price
    $
    956
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99505497 SKU, 99505497 ANALYTICS...
    Additional Features
    Amps
    Voltage (Volts)
    Volume
    Color
    Price
    $
    930
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available