Leviton 55240-ASA 55000 Series LED Type 1 Outdoor Surge Arrester | Graybar Store
Leviton - 55000 Series LED Type 1 Outdoor Surge Arrester - 55240-ASA
+ / - Hover over image to Zoom
Other Views

    55000 Series LED Type 1 Outdoor Surge Arrester

    Manufacturer: Leviton
    Manufacturer #: 55240-ASA
    SKU: 25318627
    $233.46
    Checking Pricing
         
    Max. Surge Current:50 kA
    Clamping Voltage:600/800V
    Phase:1
    Amps:20 kA A
    Voltage (Volts):120/240
    Style:Type 1 Surge
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 55240-ASA
    • Style Type 1 Surge
    • Voltage (Volts) 120/240
    • Amps 20 kA A
    • Clamping Voltage 600/800V
    Product Overview:
    Secondary Surge Arrester, Max. Surge Current: 50 kA, Clamping Voltage: 600/800 V