Wiremold (Legrand) 5507SW 5500 Switch Faceplate, Ivory | Graybar Store
Wiremold (Legrand) - 5500 Switch Faceplate, Ivory - 5507SW
+ / - Hover over image to Zoom
Other Views

    5500 Switch Faceplate, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5507SW
    SKU: 94033054
    $3.94
    Checking Pricing
         
    Size:4-1/4 in. L X 1-7/8 in. W
    Fitting Type:Switch Faceplate
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5507SW
    • Color Ivory
    • Size 4-1/4 in. L X 1-7/8 in. W
    • Fitting Type Switch Faceplate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5500 series ivory non-metallic switch flaceplate measures 4-1/4 in. Length x 1-11/1 in. Width.