Wiremold (Legrand) 5507T1-G 5500 Single Receptacle Faceplate Fitting | Graybar Store
Wiremold (Legrand) - 5500 Single Receptacle Faceplate Fitting - 5507T1-G
+ / - Hover over image to Zoom
Other Views

    5500 Single Receptacle Faceplate Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5507T1-G
    SKU: 95006686
    $4.40
    Checking Pricing
         
    Size:4 1/4 in. L x 1 7/8 in. W
    Fitting Type:Faceplate
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5507T1-G
    • Color Grey
    • Size 4 1/4 in. L x 1 7/8 in. W
    • Fitting Type Faceplate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, non-metallic single receptcle faceplate.