Wiremold (Legrand) 5500WCA Wiremold Wire Clip Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Wire Clip Fitting - 5500WCA
+ / - Hover over image to Zoom
Other Views

    Wiremold Wire Clip Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5500WCA
    SKU: 94058050
    $1.49
    Checking Pricing
         
    Size:2 in.
    Fitting Type:Wire Clip
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5500WCA
    • Color Ivory
    • Size 2 in.
    • Body Type Straight
    • Fitting Type Wire Clip
    • Materials PVC
    • Country of Origin US - USA
    Product Overview:
    Ivory, 2 inch wire clip.