Wiremold (Legrand) 5507T1 5500 Series Single Receptacle Faceplate Fitting | Graybar Store
Wiremold (Legrand) - 5500 Series Single Receptacle Faceplate Fitting - 5507T1
+ / - Hover over image to Zoom
Other Views

    5500 Series Single Receptacle Faceplate Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5507T1
    SKU: 94058046
    $3.94
    Checking Pricing
         
    Size:4-1/4 in. L X 1-7/8 in. W x 1-3/5 in. Dia Hole
    Fitting Type:Single receptacle faceplate
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5507T1
    • Color Ivory
    • Size 4-1/4 in. L X 1-7/8 in. W x 1-3/5 in. Dia Hole
    • Fitting Type Single receptacle faceplate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5500 series ivory single receptacle faceplate measures 4-1/4 inch L X 1-7/8 inch W, with a 1-3/5 inch receptacle diameter hole.