Wiremold (Legrand) 5507S Wiremold Rectangular Spacer Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Rectangular Spacer Fitting - 5507S
+ / - Hover over image to Zoom
Other Views

    Wiremold Rectangular Spacer Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5507S
    SKU: 94035865
    $3.94
    Checking Pricing
         
    Size:4-1/4 in. L
    Fitting Type:Spacer
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5507S
    • Color Ivory
    • Size 4-1/4 in. L
    • Body Type Straight
    • Fitting Type Spacer
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5500 series ivory non-metallic rectangular spacer measures 4-1/4 in. length x 1-7/8 in. width.