Wiremold (Legrand) 5511FO Wiremold Flat Elbow Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Flat Elbow Fitting - 5511FO
+ / - Hover over image to Zoom
Other Views

    Wiremold Flat Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5511FO
    SKU: 98333691
    $29.75
    Checking Pricing
         
    Size:2 in.
    Fitting Type:Flat Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5511FO
    • Color Ivory
    • Size 2 in.
    • Body Type Straight
    • Fitting Type Flat Elbow
    • Materials PVC
    • Country of Origin US - USA
    Product Overview:
    5500 series non-metallic FiberReady™ full capacity flat elbow measures outside diameter 1-11/16 in.x 5-1/4 in. with ivory finish.