Wiremold (Legrand) Divided Raceway Base | Graybar Store
Wiremold (Legrand) - Divided Raceway Base
+ / - Hover over image to Zoom
Other Views

    Divided Raceway Base

    Manufacturer: Wiremold (Legrand)
         

    Wiremold 5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings,and other institutions.

    • Manufacturer Wiremold (Legrand)
    • Body Type Straight
    • Materials PVC
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Price
    5517FO
    98333692
    6-7/8 in. L
    Internal elbow
    Ivory
    $
    18
    .91
    /
    EA
    98333692
    Size
    6-7/8 in. L
    Fitting Type
    Internal elbow
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    18
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507S
    94035865
    4-1/4 in. L
    Spacer
    Ivory
    $
    3
    .94
    /
    EA
    94035865
    Size
    4-1/4 in. L
    Fitting Type
    Spacer
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5511FO
    98333691
    2 in.
    Flat Elbow
    Ivory
    $
    29
    .75
    /
    EA
    98333691
    Size
    2 in.
    Fitting Type
    Flat Elbow
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    29
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5506
    94033056
    3/4 in.L
    Cover Clip
    Ivory
    $
    4
    .74
    /
    EA
    94033056
    Size
    3/4 in.L
    Fitting Type
    Cover Clip
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    4
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5506B
    97123522
    1-3/4 in. L
    Seam Clip
    Ivory
    $
    1
    .46
    /
    EA
    97123522
    Size
    1-3/4 in. L
    Fitting Type
    Seam Clip
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    1
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5550
    22001364
    6 ft. L
    Device Inline Bracket
    Ivory
    $
    15
    .99
    /
    EA
    22001364
    Size
    6 ft. L
    Fitting Type
    Device Inline Bracket
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    15
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5510D
    94058048
    3/4 in. - 2 in.
    Entrance End Fitting
    Ivory
    $
    28
    .27
    /
    EA
    94058048
    Size
    3/4 in. - 2 in.
    Fitting Type
    Entrance End Fitting
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    28
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5510
    94007800
    6-7/8 in. L
    End Cap Fitting
    Ivory
    $
    9
    .52
    /
    EA
    94007800
    Size
    6-7/8 in. L
    Fitting Type
    End Cap Fitting
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    9
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5500BD3
    22114268
    8 ft. L
    Divded Base
    Ivory
    $
    74
    .80
    8 Ft
    /
    Length
    22114268
    Size
    8 ft. L
    Fitting Type
    Divded Base
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    74
    .80
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5500C
    94007774
    8 ft. L
    Divided Cover
    Ivory
    $
    45
    .60
    8 Ft
    /
    Length
    94007774
    Size
    8 ft. L
    Fitting Type
    Divided Cover
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    45
    .60
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5500BD3-WH
    22117166
    Base Only
    8 ft.
    $
    74
    .80
    8 Ft
    /
    Length
    22117166
    Size
    Fitting Type
    Box Style
    Additional Features
    Base Only
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    8 ft.
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    $
    74
    .80
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5500WCA
    94058050
    2 in.
    Wire Clip
    Ivory
    $
    1
    .49
    /
    EA
    94058050
    Size
    2 in.
    Fitting Type
    Wire Clip
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    1
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5550WH
    22054632
    2 7/8 in. L x 1 3/4 in. W
    Mounting Bracket
    White
    $
    18
    .63
    /
    EA
    22054632
    Size
    2 7/8 in. L x 1 3/4 in. W
    Fitting Type
    Mounting Bracket
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    White
    $
    18
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5574A
    95006746
    9-1/8 in. L
    Transition
    Ivory
    $
    30
    .79
    /
    EA
    95006746
    Size
    9-1/8 in. L
    Fitting Type
    Transition
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    30
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5515
    94007775
    9 1/8 in. L x 8 3/16 in. W
    Tee
    Ivory
    $
    31
    .65
    /
    EA
    94007775
    Size
    9 1/8 in. L x 8 3/16 in. W
    Fitting Type
    Tee
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    $
    31
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5510D-WH
    97123552
    5 13/16 in. L x 6 7/8 in. W x 3 1/4 in. H
    Entrance End
    White
    $
    28
    .27
    /
    EA
    97123552
    Size
    5 13/16 in. L x 6 7/8 in. W x 3 1/4 in. H
    Fitting Type
    Entrance End
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    White
    $
    28
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98333692 SKU, 98333692 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    18
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94035865 SKU, 94035865 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98333691 SKU, 98333691 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    29
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94033056 SKU, 94033056 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    4
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123522 SKU, 97123522 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    1
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22001364 SKU, 22001364 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    15
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94058048 SKU, 94058048 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    28
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94007800 SKU, 94007800 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    9
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22114268 SKU, 22114268 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    74
    .80
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94007774 SKU, 94007774 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    45
    .60
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22117166 SKU, 22117166 ANALYTICS...
    Box Style
    Additional Features
    Base Only
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    8 ft.
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Price
    $
    74
    .80
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94058050 SKU, 94058050 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    1
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22054632 SKU, 22054632 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    White
    Price
    $
    18
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95006746 SKU, 95006746 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    30
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94007775 SKU, 94007775 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    Ivory
    Price
    $
    31
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123552 SKU, 97123552 ANALYTICS...
    Box Style
    Additional Features
    Height (Inches)
    No. of Gangs
    Depth
    Brand or Series
    Length
    Use With
    Cover Type
    Trade Size (Inches)
    End Radius
    Color
    White
    Price
    $
    28
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available