Wiremold (Legrand) 5510D-WH Wiremold Entrance End Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Entrance End Fitting - 5510D-WH
+ / - Hover over image to Zoom
Other Views

    Wiremold Entrance End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5510D-WH
    SKU: 97123552
    $28.27
    Checking Pricing
         
    Size:5 13/16 in. L x 6 7/8 in. W x 3 1/4 in. H
    Fitting Type:Entrance End
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5510D-WH
    • Color White
    • Size 5 13/16 in. L x 6 7/8 in. W x 3 1/4 in. H
    • Body Type Straight
    • Fitting Type Entrance End
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic entrance end fitting.