Wiremold (Legrand) 5574A Wiremold Transition Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Transition Fitting - 5574A
+ / - Hover over image to Zoom
Other Views

    Wiremold Transition Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5574A
    SKU: 95006746
    $30.79
    Checking Pricing
         
    Size:9-1/8 in. L
    Fitting Type:Transition
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5574A
    • Color Ivory
    • Size 9-1/8 in. L
    • Body Type Straight
    • Fitting Type Transition
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic transition fitting.