Wiremold (Legrand) 5515 Wiremold Tee Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Tee Fitting - 5515
+ / - Hover over image to Zoom
Other Views

    Wiremold Tee Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5515
    SKU: 94007775
    $31.65
    Checking Pricing
         
    Size:9 1/8 in. L x 8 3/16 in. W
    Fitting Type:Tee
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5515
    • Color Ivory
    • Size 9 1/8 in. L x 8 3/16 in. W
    • Body Type Straight
    • Fitting Type Tee
    • Materials PVC
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic tee fitting.