Wiremold (Legrand) 5500 Series Faceplates | Graybar Store
Wiremold (Legrand) - 5500 Series Faceplates
+ / - Hover over image to Zoom
Other Views

    5500 Series Faceplates

    Manufacturer: Wiremold (Legrand)
         

    Wiremold 5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings,and other institutions.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 21 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Color
    Additional Features
    Price
    5507D-WH
    96029838
    4-1/4 in. L x 1-11/16 in. W
    duplex receptacle faceplate
    White
    $
    3
    .94
    /
    EA
    96029838
    Size
    4-1/4 in. L x 1-11/16 in. W
    Fitting Type
    duplex receptacle faceplate
    Color
    White
    Additional Features
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507T1
    94058046
    4-1/4 in. L X 1-7/8 in. W x 1-3/5 in. Dia Hole
    Single receptacle faceplate
    Ivory
    $
    3
    .94
    /
    EA
    94058046
    Size
    4-1/4 in. L X 1-7/8 in. W x 1-3/5 in. Dia Hole
    Fitting Type
    Single receptacle faceplate
    Color
    Ivory
    Additional Features
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507D-G
    95006690
    4-1/4 in. L x 1-11/16 in. W
    duplex receptacle faceplate
    Grey
    $
    4
    .40
    /
    EA
    95006690
    Size
    4-1/4 in. L x 1-11/16 in. W
    Fitting Type
    duplex receptacle faceplate
    Color
    Grey
    Additional Features
    $
    4
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507RJ-G
    95006683
    4-1/4 in. L X 1-7/8 in. W
    Dual RJ faceplate
    Grey
    $
    4
    .40
    /
    EA
    95006683
    Size
    4-1/4 in. L X 1-7/8 in. W
    Fitting Type
    Dual RJ faceplate
    Color
    Grey
    Additional Features
    $
    4
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507D
    94007798
    4-1/4 in. L x 1-11/16 in. W
    duplex receptacle faceplate
    Ivory
    $
    3
    .92
    /
    EA
    94007798
    Size
    4-1/4 in. L x 1-11/16 in. W
    Fitting Type
    duplex receptacle faceplate
    Color
    Ivory
    Additional Features
    $
    3
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507R-WH
    96029820
    4-1/4 in. L X 1-7/8 in. W
    Rectagular Faceplate
    White
    $
    3
    .94
    /
    EA
    96029820
    Size
    4-1/4 in. L X 1-7/8 in. W
    Fitting Type
    Rectagular Faceplate
    Color
    White
    Additional Features
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507T2
    94058047
    4-1/4 in. L X 1-7/8 in. W x 1.41 in. Dia Hole
    Single receptacle faceplate
    Ivory
    $
    3
    .94
    /
    EA
    94058047
    Size
    4-1/4 in. L X 1-7/8 in. W x 1.41 in. Dia Hole
    Fitting Type
    Single receptacle faceplate
    Color
    Ivory
    Additional Features
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507RJ
    94034772
    4-1/4 in. L X 1-7/8 in. W
    Rectagular Faceplate
    Ivory
    $
    3
    .92
    /
    EA
    94034772
    Size
    4-1/4 in. L X 1-7/8 in. W
    Fitting Type
    Rectagular Faceplate
    Color
    Ivory
    Additional Features
    $
    3
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507FRJ
    96029845
    4-1/4 in. L X 1-7/8 in. W
    Flush Faceplate
    Ivory
    $
    3
    .92
    /
    EA
    96029845
    Size
    4-1/4 in. L X 1-7/8 in. W
    Fitting Type
    Flush Faceplate
    Color
    Ivory
    Additional Features
    $
    3
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507SW
    94033054
    4-1/4 in. L X 1-7/8 in. W
    Switch Faceplate
    Ivory
    $
    3
    .94
    /
    EA
    94033054
    Size
    4-1/4 in. L X 1-7/8 in. W
    Fitting Type
    Switch Faceplate
    Color
    Ivory
    Additional Features
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507R-G
    95006691
    4-1/4 in. L X 1-7/8 in. W
    Rectangular faceplate
    Grey
    $
    4
    .40
    /
    EA
    95006691
    Size
    4-1/4 in. L X 1-7/8 in. W
    Fitting Type
    Rectangular faceplate
    Color
    Grey
    Additional Features
    $
    4
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507T1-G
    95006686
    4 1/4 in. L x 1 7/8 in. W
    Faceplate
    Grey
    $
    4
    .40
    /
    EA
    95006686
    Size
    4 1/4 in. L x 1 7/8 in. W
    Fitting Type
    Faceplate
    Color
    Grey
    Additional Features
    $
    4
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507FRJ-WH
    96029824
    4 1/4 in. L x 1 7/8 in. W
    Flush Dual Faceplate
    White
    $
    3
    .94
    /
    EA
    96029824
    Size
    4 1/4 in. L x 1 7/8 in. W
    Fitting Type
    Flush Dual Faceplate
    Color
    White
    Additional Features
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507AD
    95006752
    4 1/4 in. L x 1 7/8 in. W
    Faceplate
    Ivory
    $
    3
    .94
    /
    EA
    95006752
    Size
    4 1/4 in. L x 1 7/8 in. W
    Fitting Type
    Faceplate
    Color
    Ivory
    Additional Features
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507RJ-WH
    96029822
    4 1/4 in. L x 1 7/8 in. W
    Faceplate
    White
    $
    3
    .94
    /
    EA
    96029822
    Size
    4 1/4 in. L x 1 7/8 in. W
    Fitting Type
    Faceplate
    Color
    White
    Additional Features
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507R
    94035870
    4 1/4 in. L x 1 7/8 in. W
    Rectangle Faceplate
    Ivory
    $
    3
    .92
    /
    EA
    94035870
    Size
    4 1/4 in. L x 1 7/8 in. W
    Fitting Type
    Rectangle Faceplate
    Color
    Ivory
    Additional Features
    $
    3
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507FRJ-G
    96029846
    4 1/4 in. L x 1 7/8 in. W
    Flush Dual Faceplate
    Grey
    $
    4
    .40
    /
    EA
    96029846
    Size
    4 1/4 in. L x 1 7/8 in. W
    Fitting Type
    Flush Dual Faceplate
    Color
    Grey
    Additional Features
    $
    4
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507-4TJG
    25122802
    Grey
    4 module spaces
    $
    3
    .94
    /
    EA
    25122802
    Size
    Fitting Type
    Color
    Grey
    Additional Features
    4 module spaces
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507-4TJ
    22084166
    Ivory
    4 module spaces
    $
    3
    .94
    /
    EA
    22084166
    Size
    Fitting Type
    Color
    Ivory
    Additional Features
    4 module spaces
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507-6TJ
    22108996
    Ivory
    6 module spaces
    $
    3
    .94
    /
    EA
    22108996
    Size
    Fitting Type
    Color
    Ivory
    Additional Features
    6 module spaces
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5507-4TJWH
    25102175
    White
    4 module spaces
    $
    3
    .94
    /
    EA
    25102175
    Size
    Fitting Type
    Color
    White
    Additional Features
    4 module spaces
    $
    3
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96029838 SKU, 96029838 ANALYTICS...
    Color
    White
    Additional Features
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94058046 SKU, 94058046 ANALYTICS...
    Color
    Ivory
    Additional Features
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95006690 SKU, 95006690 ANALYTICS...
    Color
    Grey
    Additional Features
    Price
    $
    4
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95006683 SKU, 95006683 ANALYTICS...
    Color
    Grey
    Additional Features
    Price
    $
    4
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94007798 SKU, 94007798 ANALYTICS...
    Color
    Ivory
    Additional Features
    Price
    $
    3
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96029820 SKU, 96029820 ANALYTICS...
    Color
    White
    Additional Features
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94058047 SKU, 94058047 ANALYTICS...
    Color
    Ivory
    Additional Features
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94034772 SKU, 94034772 ANALYTICS...
    Color
    Ivory
    Additional Features
    Price
    $
    3
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96029845 SKU, 96029845 ANALYTICS...
    Color
    Ivory
    Additional Features
    Price
    $
    3
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94033054 SKU, 94033054 ANALYTICS...
    Color
    Ivory
    Additional Features
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95006691 SKU, 95006691 ANALYTICS...
    Color
    Grey
    Additional Features
    Price
    $
    4
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95006686 SKU, 95006686 ANALYTICS...
    Color
    Grey
    Additional Features
    Price
    $
    4
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96029824 SKU, 96029824 ANALYTICS...
    Color
    White
    Additional Features
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95006752 SKU, 95006752 ANALYTICS...
    Color
    Ivory
    Additional Features
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96029822 SKU, 96029822 ANALYTICS...
    Color
    White
    Additional Features
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94035870 SKU, 94035870 ANALYTICS...
    Color
    Ivory
    Additional Features
    Price
    $
    3
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96029846 SKU, 96029846 ANALYTICS...
    Color
    Grey
    Additional Features
    Price
    $
    4
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25122802 SKU, 25122802 ANALYTICS...
    Color
    Grey
    Additional Features
    4 module spaces
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22084166 SKU, 22084166 ANALYTICS...
    Color
    Ivory
    Additional Features
    4 module spaces
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108996 SKU, 22108996 ANALYTICS...
    Color
    Ivory
    Additional Features
    6 module spaces
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25102175 SKU, 25102175 ANALYTICS...
    Color
    White
    Additional Features
    4 module spaces
    Price
    $
    3
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available