Wiremold (Legrand) 5507R-WH 5500 Series Dual RJ11/RJ45 Connector Faceplate, White | Graybar Store
Wiremold (Legrand) - 5500 Series Dual RJ11/RJ45 Connector Faceplate, White - 5507R-WH
+ / - Hover over image to Zoom
Other Views

    5500 Series Dual RJ11/RJ45 Connector Faceplate, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5507R-WH
    SKU: 96029820
    $3.94
    Checking Pricing
         
    Size:4-1/4 in. L X 1-7/8 in. W
    Fitting Type:Rectagular Faceplate
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5507R-WH
    • Color White
    • Size 4-1/4 in. L X 1-7/8 in. W
    • Fitting Type Rectagular Faceplate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5500 series white non-metallic rectangular faceplate measures 4-1/4 in. Length x 1-7/8 in. Width.