Wiremold (Legrand) 5500BD3-WH 5500 Series Divided Raceway Base, 8 Ft. | Graybar Store
Wiremold (Legrand) - 5500 Series Divided Raceway Base, 8 Ft. - 5500BD3-WH
+ / - Hover over image to Zoom
Other Views

    5500 Series Divided Raceway Base, 8 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5500BD3-WH
    SKU: 22117166
    $74.80
    Checking Pricing
         
    Additional Features:Base Only
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5500BD3-WH
    • Additional Features Base Only
    • Body Type Straight
    • Length 8 ft.
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 ft, White divded raceway base.