Wiremold (Legrand) 5550WH Wiremold In-Line Bracket Fitting | Graybar Store
Wiremold (Legrand) - Wiremold In-Line Bracket Fitting - 5550WH
+ / - Hover over image to Zoom
Other Views

    Wiremold In-Line Bracket Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5550WH
    SKU: 22054632
    $18.63
    Checking Pricing
         
    Size:2 7/8 in. L x 1 3/4 in. W
    Fitting Type:Mounting Bracket
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5550WH
    • Color White
    • Size 2 7/8 in. L x 1 3/4 in. W
    • Body Type Straight
    • Fitting Type Mounting Bracket
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic device mounting bracket.