Wiremold (Legrand) 5517FO Wiremold Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Internal Elbow Fitting - 5517FO
+ / - Hover over image to Zoom
Other Views

    Wiremold Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5517FO
    SKU: 98333692
    $18.91
    Checking Pricing
         
    Size:6-7/8 in. L
    Fitting Type:Internal elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5517FO
    • Color Ivory
    • Size 6-7/8 in. L
    • Body Type Straight
    • Fitting Type Internal elbow
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5500 series non-metallic FiberReady™ full capacity internal elbow measures outside diameter 3 in.W x 6-7/8 in. L with ivory finish.