Wiremold (Legrand) 5507R 5500 Rectangle Receptacle Faceplate Fitting | Graybar Store
Wiremold (Legrand) - 5500 Rectangle Receptacle Faceplate Fitting - 5507R
+ / - Hover over image to Zoom
Other Views

    5500 Rectangle Receptacle Faceplate Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5507R
    SKU: 94035870
    $3.92
    Checking Pricing
         
    Size:4 1/4 in. L x 1 7/8 in. W
    Fitting Type:Rectangle Faceplate
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5507R
    • Color Ivory
    • Size 4 1/4 in. L x 1 7/8 in. W
    • Fitting Type Rectangle Faceplate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic rectangular faceplate.