Wiremold (Legrand) 5500C 5500 Raceway Cover, Ivory | Graybar Store
Wiremold (Legrand) - 5500 Raceway Cover, Ivory - 5500C
+ / - Hover over image to Zoom
Other Views

    5500 Raceway Cover, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5500C
    SKU: 94007774
    $45.60
    Checking Pricing
         
    Size:8 ft. L
    Fitting Type:Divided Cover
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5500C
    • Color Ivory
    • Size 8 ft. L
    • Body Type Straight
    • Fitting Type Divided Cover
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5500 series non-metallic 8 ft. ivory divided raceway cover.