Wiremold (Legrand) 5510D Wiremold Blank End Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Blank End Fitting - 5510D
+ / - Hover over image to Zoom
Other Views

    Wiremold Blank End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5510D
    SKU: 94058048
    $28.27
    Checking Pricing
         
    Size:3/4 in. - 2 in.
    Fitting Type:Entrance End Fitting
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5510D
    • Color Ivory
    • Size 3/4 in. - 2 in.
    • Body Type Straight
    • Fitting Type Entrance End Fitting
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5500 series non-metallic entrance end fitting measures 3/4 inch - 2 inch with ivory finish. It has concentric 3/4 in., 1 in., 1-1/2 in., and 2 in. trade size knockouts on the end and back.