Wiremold (Legrand) 5507D-G 5500 Duplex Recptacle Faceplate, Grey | Graybar Store
Wiremold (Legrand) - 5500 Duplex Recptacle Faceplate, Grey - 5507D-G
+ / - Hover over image to Zoom
Other Views

    5500 Duplex Recptacle Faceplate, Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5507D-G
    SKU: 95006690
    $4.40
    Checking Pricing
         
    Size:4-1/4 in. L x 1-11/16 in. W
    Fitting Type:duplex receptacle faceplate
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5507D-G
    • Color Grey
    • Size 4-1/4 in. L x 1-11/16 in. W
    • Fitting Type duplex receptacle faceplate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5500 series grey non-metallic duplex receptacle faceplate measures 4-1/4 in. length x 1-11/16 in. width.