Wiremold (Legrand) 5507RJ-WH 5500 Dual RJ11/RJ45 Connector Faceplate Fitting | Graybar Store
Wiremold (Legrand) - 5500 Dual RJ11/RJ45 Connector Faceplate Fitting - 5507RJ-WH
+ / - Hover over image to Zoom
Other Views

    5500 Dual RJ11/RJ45 Connector Faceplate Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5507RJ-WH
    SKU: 96029822
    $3.94
    Checking Pricing
         
    Size:4 1/4 in. L x 1 7/8 in. W
    Fitting Type:Faceplate
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5507RJ-WH
    • Color White
    • Size 4 1/4 in. L x 1 7/8 in. W
    • Fitting Type Faceplate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic dual RJ device plate.