Wiremold (Legrand) 5550 Wiremold In-Line Bracket Fitting | Graybar Store
Wiremold (Legrand) - Wiremold In-Line Bracket Fitting - 5550
+ / - Hover over image to Zoom
Other Views

    Wiremold In-Line Bracket Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5550
    SKU: 22001364
    $15.99
    Checking Pricing
         
    Size:6 ft. L
    Fitting Type:Device Inline Bracket
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5550
    • Color Ivory
    • Size 6 ft. L
    • Body Type Straight
    • Fitting Type Device Inline Bracket
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic device inline bracket measures 6 ft. Length x 6-5/8 inch width.