Wiremold (Legrand) 5506 Wiremold Cover Clip Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Cover Clip Fitting - 5506
+ / - Hover over image to Zoom
Other Views

    Wiremold Cover Clip Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5506
    SKU: 94033056
    $4.74
    Checking Pricing
         
    Size:3/4 in.L
    Fitting Type:Cover Clip
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5506
    • Color Ivory
    • Size 3/4 in.L
    • Body Type Straight
    • Fitting Type Cover Clip
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic 3/4 in. L x 5.5 in. w cover clip fittingwith ivory finish.