Wiremold (Legrand) 5510 Wiremold Blank End Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Blank End Fitting - 5510
+ / - Hover over image to Zoom
Other Views

    Wiremold Blank End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5510
    SKU: 94007800
    $9.52
    Checking Pricing
         
    Size:6-7/8 in. L
    Fitting Type:End Cap Fitting
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5510
    • Color Ivory
    • Size 6-7/8 in. L
    • Body Type Straight
    • Fitting Type End Cap Fitting
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5500 series Non-Metallic ivory blank end cap fitting 6-7/8 inch length x 1-13/16 inch width x 3/8 inch depth. Three 1/2 in. trade size KOs for end feed.