Wiremold (Legrand) 5506B Wiremold Base Seam Clip | Graybar Store
Wiremold (Legrand) - Wiremold Base Seam Clip - 5506B
+ / - Hover over image to Zoom
Other Views

    Wiremold Base Seam Clip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5506B
    SKU: 97123522
    $1.46
    Checking Pricing
         
    Size:1-3/4 in. L
    Fitting Type:Seam Clip
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5506B
    • Color Ivory
    • Size 1-3/4 in. L
    • Body Type Straight
    • Fitting Type Seam Clip
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5500 series non-metallic ivory base seam clip. Clip has outside diameter of 1-3/4 inch.