Thomas and Betts TY24M Ty Rap® Cable Tie, Stainless Steel Locking Device, 5.50 L x 0.14 in. W, Natural Nylon (1000) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 5.50 L x 0.14 in. W, Natural Nylon (1000) - TY24M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 5.50 L x 0.14 in. W, Natural Nylon (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY24M
    SKU: 88314589
    $72.70
    Checking Pricing
         
    Color:Natural
    Packaging:1000
    Length:5.50 in.
    Bundle Diameter (Inches):1.13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY24M
    • Color Natural
    • Bundle Diameter (Inches) 1.13
    • Length 5.50 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 5.50 L x 0.14 in. W, cable ties with stainless steel locking device. Tensile strength 40 lb. Max. bundle diameter 1.13 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F