Pentair Hoffman AVK44 5.5 x 5.62 Louver Plate Kit | Graybar Store
Pentair Hoffman - 5.5 x 5.62 Louver Plate Kit - AVK44
+ / - Hover over image to Zoom
Other Views

    5.5 x 5.62 Louver Plate Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: AVK44
    SKU: 88132607
    $30.61
    Checking Pricing
         
    Color:Grey
    Height (Inches):5.62 in.
    Width (Inches):5.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AVK44
    • Color Grey
    • Height (Inches) 5.62 in.
    • Width (Inches) 5.5 in.
    Product Overview:
    Louver plate kit is 5.5 W x 5.62 inch H. Steel plate has 4 louvers.