GE Lighting F54T5/XL/850/ECO 54W Linear Fluorescent T5 | Graybar Store
GE Lighting - 54W Linear Fluorescent T5 - F54T5/XL/850/ECO
+ / - Hover over image to Zoom
Other Views

    54W Linear Fluorescent T5

    Manufacturer: GE Lighting
    Manufacturer #: F54T5/XL/850/ECO
    SKU: 25511686
    $12.83
    Checking Pricing
         
    Rated Life (Hour):50000
    Wattage:54
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:68839
    Initial/Mean Lumens:4800/4410
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F54T5/XL/850/ECO
    • Alternate Manufacturer Part No. 68839
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 5000
    • Initial/Mean Lumens 4800/4410
    • Length (Inch) 45
    • Rated Life (Hour) 50000
    • Wattage 54
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GE Ecolux® T5 54W high output with 50000 rated life hours.