Thomas and Betts TY125-18 5.43 L x 0.09 in. W Natural Polyamide Ty Fast® Cable Ties | Graybar Store
Thomas and Betts - 5.43 L x 0.09 in. W Natural Polyamide Ty Fast® Cable Ties - TY125-18
+ / - Hover over image to Zoom
Other Views

    5.43 L x 0.09 in. W Natural Polyamide Ty Fast® Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: TY125-18
    SKU: 95010412
    $0.07
    Checking Pricing
         
    Packaging:1000
    Color:Natural
    Length:5.34 in.
    Bundle Diameter (Inches):1.26
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY125-18
    • Color Natural
    • Bundle Diameter (Inches) 1.26
    • Length 5.34 in.
    Product Overview:
    Ty Fast® natural 6.6 polyamide 5.43 L x 0.09 in. W standard cable ties. Tensile strength 18 lb. Max. bundle diameter 1.26 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F