Wiremold (Legrand) 5450T Wiremold Snap Device Bracket Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Snap Device Bracket Fitting - 5450T
+ / - Hover over image to Zoom
Other Views

    Wiremold Snap Device Bracket Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5450T
    SKU: 22001365
    $6.52
    Checking Pricing
         
    Size:4.88 in. L
    Fitting Type:Twin snap device mounting bracket
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5450T
    • Color Ivory
    • Size 4.88 in. L
    • Fitting Type Twin snap device mounting bracket
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic twin snap device management bracket. Cover measures (L x H x W): 4.88 x 2.52 x 0.44in. And internal bracket length 4.61 in.