Wiremold (Legrand) 5400TC 5400 Twin Snap Raceway Cover, Ivory | Graybar Store
Wiremold (Legrand) - 5400 Twin Snap Raceway Cover, Ivory - 5400TC
+ / - Hover over image to Zoom
Other Views

    5400 Twin Snap Raceway Cover, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5400TC
    SKU: 97279209
    $17.68
    Checking Pricing
         
    Additional Features:Two Comparment Cover only
    Color / Finish:Ivory
    Length:8 ft.
    Brand or Series:Plugmold Plus NM2000 series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5400TC
    • Additional Features Two Comparment Cover only
    • Brand or Series Plugmold Plus NM2000 series
    • Color / Finish Ivory
    • Length 8 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic raceway twin snap cover, Dimensions- 8ft. L x 2 9/16 in. H Each