Wiremold (Legrand) 5450TWH Wiremold Snap Device Bracket Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Snap Device Bracket Fitting - 5450TWH
+ / - Hover over image to Zoom
Other Views

    Wiremold Snap Device Bracket Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5450TWH
    SKU: 25194634
    $6.52
    Checking Pricing
         
    Size:6 in. W x 2 1/2 in. H
    Fitting Type:Mounting Bracket
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5450TWH
    • Color White
    • Size 6 in. W x 2 1/2 in. H
    • Fitting Type Mounting Bracket
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic twin snap device mounting bracket.