Wiremold (Legrand) 5474 Wiremold Transition Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Transition Fitting - 5474
+ / - Hover over image to Zoom
Other Views

    Wiremold Transition Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5474
    SKU: 95006745
    $16.53
    Checking Pricing
         
    Size:7.75 in. W x 7-9/16 in. L
    Fitting Type:transtition Fitting
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5474
    • Color Ivory
    • Size 7.75 in. W x 7-9/16 in. L
    • Fitting Type transtition Fitting
    • Country of Origin US - USA
    Product Overview:
    Non-metallic transition fitting size 7.75 width x 7-9/16 in. L, with ivory finish.